1/2 x 3/8 in. FIP x OD Compression Angle Supply Stop Valve in Chrome Plated

Part #BG2R17XC  |  Item #3869377  |  Manufacturer Part #G2R17X C

$ 17.42 EACH

Valve Size:

1/2 in x 3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. FIP Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Angle Stop
  • Compatible with iron pipe
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
  • Positive 1/4 turn shut-off
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Positive 1/4 turn shut-off
  • Chrome finish
  • 100% leak tested to ensure reliable, leak-free performance

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: FIP

End Connection 2: OD Compression

End Connections: FIP x OD Compression

Handle Material: ABS

High Pressure: 125

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-19/20 in

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Single Handle

Origin: Domestic

Recommended Valve Application: [Commercial, Residential, Water]

UL Listed: No

Valve Body Material: Brass

Valve Body Style: 1 piece

Valve Size: 1/2 in x 3/8 in

Valve Type: Angle Supply Stop Valve

Weight: 0.24192

cUPC Certified: Yes