1/2 x 3/8 in. Solvent Weld x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Oil Rubbed Bronze

You last purchased this on
 
BrassCraft

PR19 Series 1/2 x 3/8 in. Solvent Weld x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

PR19 Series 1/2 x 3/8 in. Solvent Weld x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Oil Rubbed Bronze

  • Fast #
  • Part #BPR19XBZ
  • Item #4636750
  • Manufacturer Part #PR19X BZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2. in. Nom CPVC x 3.8 in. OD Comp
  • Compatible with CPVC pipe
  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • Designed to match fixture finish
  • Multi-turn operation means water flow control with only a few turns of the handle
  • Oval-knurled handle provides a secure grip for on/off operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Designed, machined and assembled in the USA
  • Oil rubbed bronze finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
PR19 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Solvent Weld
End Connection 2:
OD Compression
End Connections:
Solvent Weld x OD Compression
Handle Material:
ABS
Handle Type:
Knurled Oval
Height:
1-7/50 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/4 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Multi Turn
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.26176 lb
cUPC Certified:
Yes