1/2 x 3/8 x 12 in. CSA B125.6 Compact Angle Closet Supply Kit Satin Nickel
1/2 x 3/8 x 12 in. CSA B125.6 Compact Angle Closet Supply Kit Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8 in. O.D. x 12 in. riser features gasket nosepiece for ballcock installations
- 1/2 in. nominal compression x 3/8 in. O.D. compression valve compatible with copper or PEX pipe (PEX installations require a stainless steel tube insert)
- Valve has a machined, one-piece brass body construction for strength, durability and long-lasting performance
- Easy-to-remove handle protects against accidental operation during rough-ins
- Contractor pack includes 5 individually tray valves
- Decorative and functional, oval knurled handle provides a secure grip for on/off operation
- For use in potable water distribution systems in accessible locations only
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Supply Stop
- Rigid:
- Yes
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- WIFI Enabled:
- No
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No
- Weight:
- 0.48394 lb
- Width:
- 3 in