1/2 x 3/8 x 36 in. FIP x MIP Stainless Steel Gas Appliance Connector

Part #BPS205636  |  Item #7499652  |  Manufacturer Part #PS2056-36

Fitting Sizes:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrugated stainless steel with protective coating
  • 1/2 in. FIP x 1/2 in. MIP
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Baked on protective coating helps prevent corrosion from most household chemicals
  • Deep corrugations enhance flexibility and maneuverability of connection during installation
  • 3/8 in. ID (1/2 in. OD)
  • 48 in. length
  • Stainless steel finish
  • Gas connector is 100% leak tested prior to coating

Specifications

ANSI Specifications: ANSI Z21.24

CSA Certified: CSA 6.10

End Connection 1: FIP

End Connection 2: MIP

End Connections: FIP x MIP

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Inside Diameter: 3/8 in

Length: 36 in

Material: Stainless Steel

Maximum Temperature: 150

Minimum Temperature: -40

NSF Certified: No

Origin: Domestic

Outside Diameter: 1/2 in

Product Type: Connector

Smart Home Enabled: No

Temperature Range: -40 to 150 Deg F

Type: STR432113

UL Listed: No

WaterSense Labeled: No

Weight: 0.70866

Width: 1-13/100 in