1/2 in x 7/8 in. x 12 in. Braided Stainless Toilet Flexible Water Connector

You last purchased this on
 
BrassCraft

Speedi Plumb® 1/2 in x 7/8 in. x 12 in. Braided Stainless Toilet Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Speedi Plumb® 1/2 in x 7/8 in. x 12 in. Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #BS812DLF
  • Item #4425387
  • Manufacturer Part #S8-12DL F
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in potable water distribution systems in accessible locations only
  • Durable, flexible water connector requires no cutting or soldering during installation
  • Braided stainless steel toilet connector
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F
  • Eight sided pneumatic crimp ensures reliable nut-to-hose connection
  • Requires Certification

Documents


Specifications

Collection:
Speedi Plumb®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
End Connection 1:
FIPS
End Connection 2:
Ballcock
End Connections:
FIPS x Ballcock
Fitting Size 1:
1/2 in
Fitting Size 2:
7/8 in
Fitting Sizes:
1/2 in x 7/8 in
Length:
12 in
Outer Hose Material:
Braided Stainless
Pressure - Maximum:
125 psi
Water Supply Connector Type:
Toilet