1/4 in. Hose Barb Brass Coupling
1/4 in. Hose Barb Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 1/4 in. I.D. Hose Barb, Both Ends
- Designed for use with plastic or rubber tubing
- One-piece brass body provides strength, durability and longer-lasting performance
- Pressure rating: 150 psi maximum
- Rough brass finish
- Hose clamp required for proper installation
- For use in potable water applications only where noted
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Potable Water
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed x Barbed
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No