Brass Craft

1/4 in. MIP Brass HEX Nipple

Part #BPHN4X  |  Manufacturer Part #PHN-4X

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Brass construction
  • 1/4 in. MIP, Both Ends
  • Designed for use with brass, copper or iron pipe
  • Designed for use with water, grease, fuels, LP and Natural Gas, refrigeration, instrumentation, and hydraulicsystems in low and medium pressure pipe line connections
  • For use in potable water applications only where noted
  • Hexagonal section in the center for a wrench to grasp
  • Designed for low and medium pressure pipe line connections
  • Rough brass finish

Lead Law Compliant

Documents

Specifications

End Connection 1: MIP

End Connection 2: MIP

End Connections: MIP

Energy Star Compliant: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Hex Pipe Nipple

UL Listed: No

WaterSense Labeled: No

Weight: 0.0385

Width: 14/25 in