1/4 x 1/8 in. OD Tube x MIP Brass Compression Elbow

You last purchased this on
 
BrassCraft

1/4 x 1/8 in. OD Tube x MIP Brass Compression Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/4 x 1/8 in. OD Tube x MIP Brass Compression Elbow

  • Fast #
  • Part #B6942X
  • Item #3869517
  • Manufacturer Part #69-4-2X
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 1/4 in. O.D. Tube x 1/8 in. MIP
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Machined Brass
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough brass finish
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Designed for use with potable and non-potable water, instrumentation, hydraulic, and pneumatic systems
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1, ANSI 372
Application:
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MIPS
End Connections:
OD Tube x MIPS
Energy Star Compliant:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-65
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
Product Type:
Elbow
Smart Home Enabled:
No
Temperature Range:
-65 to 250 Deg F
Type:
Compression Connector
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.05028 lb
Width:
69/100 in