Brass Craft 1/4 x 3/8 in. OD Flare x FIP Brass Union

B4646

Manufacturer Part #: 46-4-6

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 1/4 in. O.D. Tube x 3/8 in. FIP
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Flare fitting resists mechanical pull out
  • Recommended for higher pressures than those covered by compression fittings
  • Rough brass finish
  • Reusable with long or short nuts

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged
Yes
End Connection 1
OD Flare
End Connection 2
FIP
End Connections
OD Flare x FIP
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Fitting Type
Reducing
Material
Brass
Maximum Temperature
250
NSF Certified
No
Origin
Domestic

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday