1/4 x 8 in. Pop-Up Pull Rod and Strap in Polished Chrome
1/4 x 8 in. Pop-Up Pull Rod and Strap in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with most lavatory drains
- Universal fit
- Rod is made of brass, with stainless steel linkage
- Package contains 1 brass pop-up rod, 1 brass thumb screw and 1 steel linkage
- 3/16" diameter x 12" H
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Drain Assembly
- Smart Home Enabled:
- No
- Tailpiece Length:
- 8 in
- Type:
- Pop-Up Rod Assembly
- UL Listed:
- No
- Vessel Only:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.07956 lb
- Width:
- 8-661/1000 in