Brass Craft

15 x 3/4 x 3/4 in. FIP Water Heater Connector

Part #BBWB015  |  Manufacturer Part #BWB0-15

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Braided polymer tube
  • 3/4 in. FIP x 3/4 in. FIP
  • Use to connect water supply to water heater
  • Use with natural and LP (propane) gases or electric water heater
  • Polymer braid and inner core are constructed of non-conductive materials eliminating the potential for internal corrosion and the need for a dielectric union
  • Polymer fibers bend freely without kinking, crimping or flattening to make installation hassle-free
  • Quick installation, even in tight spaces
  • No dielectric union needed
  • Black finish

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 15 in

Material: [Rubber, Brass, Plastic]

Maximum Pressure: 125 psi

Maximum Temperature: 140

Origin: Domestic

Smart Home Enabled: No

Temperature Range: 40 to 160 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.48781

Width: 1-27/100 in