Brass Craft 1/8 in. FIP x MIP Brass 90 Degree Elbow

B2022X

Manufacturer Part #: 202-2X

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    B20212X

    Manufacturer Part #: 202-12X

  • 1/8 in

    B2022X

    Manufacturer Part #: 202-2X

  • 3/8 in

    B2026X

    Manufacturer Part #: 202-6X

  • 1/2 in

    B2028X

    Manufacturer Part #: 202-8X

DESCRIPTION

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 1/8 in. FIP x 1/8 in. MIP
  • Designed for use with brass, copper or iron pipe
  • Designed for use with water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections
  • For use in potable water applications only where noted
  • Designed for low and medium pressure pipe line connections
  • Rough brass finish

SPECIFICATIONS

ANSI Specifications
ANSI 372
End Connection 2
MIP
End Connections
FIP x MIP
Fitting Size 2
1/8 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372
Smart Home Enabled
No
Temperature Range
-65 to 250 Deg F
Type
Street
UL Listed
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday