1/8 in. MIP Brass HEX Nipple
1/8 in. MIP Brass HEX Nipple
Package Quantity Info:
EA: 1 IP: 10 CA: 1000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for use with water, grease, fuels, LP and Natural Gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections
- For use in potable water applications
- Designed for use with brass, copper or iron pipe
- Rough brass finish
- Hexagonal section in the center for a wrench to grasp
- Designed for low and medium pressure pipe line connections
- For use in potable water applications only where noted
- Lead-Free
-
Lead Law Compliant
Specifications
- ASME:
- ASME B1.20.3
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Straight, Nipple
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 32/33 in
- Material:
- Rough Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1200 psi
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.03 lb
- Width:
- 11/25 in