Brass Craft

2-7/20 in. Brass Lift & Turn Drain in Oil Rubbed Bronze

Part #BBC7223BZ  |  Manufacturer Part #BC7223 BZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable brass construction
  • Universal use
  • For use in potable water systems
  • Includes stopper, a single hole overflow plate with screw and adapter, a brass bath shoe
  • 1-1/2 in. coarse threads
  • Adapter plate converts 2-hole to 1-hole overflow plate
  • Oil rubbed bronze finish

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Drain Body Material: Brass

Energy Star Compliant: No

IAPMO Listed: No

Material: Brass

Smart Home Enabled: No

Thread Type: Coarse

Tub Depth: 2-7/20 in

UL Listed: No

WaterSense Labeled: No

Weight: 0.70364

Width: 2-31/50 in