2 in. Brass Union

You last purchased this on
 
BrassCraft

2 in. Brass Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

2 in. Brass Union

  • Fast #
  • Part #BAU18S
  • Item #1896030
  • Manufacturer Part #AU1-8S
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 1/2 in. OD Flare x 1/2 in. FIP
  • Use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
  • Made of steel
  • Large wrench flats for a quick and easy installation
  • Steel finish
  • One-piece solid steel body for long lasting performance
  • Use with natural and LP (propane) gases
  • Requires Certification

Specifications

End Connection 1:
Flare
End Connection 2:
FIPS
End Connections:
Flare x FIPS
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Brass
Smart Home Enabled:
No
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.1225 lb
Width:
1-13/100 in