20 in. Toilet with Gasket Nosepiece

You last purchased this on
 
BrassCraft

20 in. Toilet with Gasket Nosepiece

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

20 in. Toilet with Gasket Nosepiece

  • Fast #
  • Part #B120DLNSP
  • Item #2334487
  • Manufacturer Part #1-20DL NSP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3/8 in. O.D. x 20 in. length copper riser for toilet installations
  • For use with most standard toilet installations
  • Made of copper
  • Satin nickel finish
  • Cut-to-length for flexible fit and clean, professional appearance
  • Designed to match fixture finish
  • For use in potable water distribution systems in accessible locations only
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
Height:
5/8 in
IAPMO Listed -:
Yes
Length:
20 in
Material:
Copper, Plastic
Maximum Temperature:
180
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Product Type:
Connector
Rigid:
No
Smart Home Enabled:
No
Temperature Range:
40 to 180 Deg F
UL Listed:
No
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No
Weight:
0.1879 lb
Width:
2-1/2 in