0 items

Brass Craft 20 x 3/8 in. Copper Riser in Oil Rubbed Bronze

B120DLBZP

Length

20 in

$25.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Copper toilet riser
  • Cut-to-length for flexible fit
  • For use in potable water distribution systems in accessible locations only
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
OD Tube
End Connection 2
Faucet Nosepiece
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Height
63/100 in
IAPMO Listed
Yes
Length
20 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Specifications
NSF 372
Width
63/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday