24 x 3/4 in. Water Heater Connector

Part #BWB0718  |  Item #683341  |  Manufacturer Part #WB07-18

Length:

24 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrugated copper tube
  • 3/4 in. FIP x 3/4 in. PEX barb
  • Use with electric or gas water heaters or softeners. Use only to connect water
  • Use with natural and LP (propane) gases or electric water heater
  • Corrosion resistant
  • No dielectric union needed, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs
  • Low torque to seal
  • Nut provides full thread engagement resulting in a secure connection
  • Smooth copper finish

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Length: 24 in

Material: Copper

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Rigid: No

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

Type: BWB0718

UL Listed: No

WaterSense Labeled: No

Weight: 0.63187

Width: 1-1/4 in