3-3/4 in. Acrylic Handle in Clear
3-3/4 in. Acrylic Handle in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For tub and shower applications
- For use in Mixet single handle tub and shower faucet applications
- Made of acrylic
- Clear
- 3-3/4 in. L x 1 in. H
- 1-3/4 in. W x 2-21/32 in. H
- Temperature control
- Genuine OEM Mixet faucet handle
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Energy Star Compliant:
- No
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Smart Home Enabled:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.0731 lb
- Width:
- 5-1/2 in