0 items

Brass Craft Speedi Plumb® Plus 3/8 Compact X 7/8 in. Polymer Closet Connector

BB1DLF

Length

Starting at $4.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer toilet connector
  • Hand tighten wing nut for quick and easy connection
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.6‐2003
CSA Certified
CSA B125
Collection
Speedi Plumb® Plus
Color Finish
Silver
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
FIP
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
IAPMO Listed
Yes
Length
12 in
Material
Brass, Plastic
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Specifications
NSF 372
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday