0 items

Brass Craft OR15 Series 3/8 in Oval Handle Angle Supply Stop Valve in Chrome Plated

BOR15XC

Color Finish

(Pricing is for Chrome Plated)

$9.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • One piece body construction for strength
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2005
CSA Certified
CSA B125.1 2005
Collection
OR15 Series
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
OD Compression
End Connections
FIP x OD Compression
Handle Material
Metal
Handle Type
Oval
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-27/50 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Angle
Valve Size
3/8 in
Valve Type
Angle Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday