0 items

Brass Craft OCR11 Series 3/8 in. Compression x 3/8 in. Compression Inline Straight Stop

BOCR11X

Valve Size

Starting at $22.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems
  • Multi turn brass straight valve
  • Multi-turn operation means water flow control with only a few turns of the handle
  • One piece body construction for strength

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2005
CSA Certified
CSA B125.1 2005
Collection
OCR11 Series
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Nom Compression
End Connection 2
OD Compression
End Connections
Nom Compression x OD Compression
Handle Type
Oval
Height
1-3/32 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-3/4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Origin
Domestic
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
1 piece
Valve Size
1/4 in x 3/8 in
Valve Type
Straight Supply Stop Valve
Width
2-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday