0 items

Brass Craft 3/8 in. IPS x 3/8 in. Compression Straight Stop Chrome Plated

BOR10XC

Color Finish

(Pricing is for Chrome Plated)

$14.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems
  • Multi turn straight valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
Compression
Handle Material
ABS
Height
1-3/32 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-3/4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Specifications
NSF 372
Number of Handles
Single Handle
Origin
Domestic
Recommended Valve Application
Water
Valve Body Style
1 piece
Valve Operator
Handle
Valve Size
3/8 in
Valve Type
Straight Supply Stop Valves
Width
2-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday