0 items

Brass Craft Speedi Plumb® 3/8 x 1/2 in. Compact IPS Lavatory Supply

BV1AMF

Length

Starting at $16.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use in potable water distribution systems in accessible locations only
  • Pressure rating: 125 psi maximum
  • Reinforced PVC hose engineered to prevent kinking and crimping
  • Temperature rating: 40° F to 140° F
  • Tighter weave, 2 layer bonded construction
  • Vinyl faucet connector

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2003
CSA Certified
CSA B125
Collection
Speedi Plumb®
End Connection 1
Compression
End Connection 2
IPS
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Lead Law Compliant
Yes
Length
16 in
Material
Plastic
Material Type
PVC
Maximum Pressure
125 psi
Maximum Temperature
140

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday