0 items

Brass Craft Speedi Plumb® PLUS 3/8 x 3/8 in. Compression Braided Dishwasher Connector

BB1DWF

Length

Starting at $11.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer dishwasher connector
  • Eight-sided pneumatic crimp for greater dependability and reliable nut-to-hose connections
  • Pressure rating: 125 psi maximum
  • Requires 3/8" compression elbow fitting to connect to appliance
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Speedi Plumb® PLUS
Color Finish
Silver
Color Finish Category
Silver Tones
End Connection 1
Compression
End Connection 2
Compression
Energy Star Compliant
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
IAPMO Listed
Yes
Length
20 in
Material
Brass, Plastic, Rubber
Material Type
Polymer, PVC
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
3/8 in x 3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday