0 items

Brass Craft 3/8 x 3/8 in. Compression Polymer Dishwasher Connector

BB1DWF

Length

Starting at $6.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer dishwasher connector
  • Eight-sided pneumatic crimp for greater dependability and reliable nut-to-hose connections
  • Pressure rating: 125 psi maximum
  • Requires 3/8" compression elbow fitting to connect to appliance
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
120 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday