0 items

Brass Craft 3/8 x 3/8 in. FIP x Compression Stop Valve

BOR10XC1

$15.62

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems
  • Multi turn straight valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
OD Compression
End Connections
FIP x OD Compression
Handle Type
Oval
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No
UL Listed
No
Valve Size
3/8 in
Valve Type
Straight Supply Stop Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday