0 items

Brass Craft 3/8 x 3/8 in. Polymer Dishwasher Connector

BB1DW6P

Length

Starting at $18.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer dishwasher connector
  • Eight-sided pneumatic crimp for greater dependability and reliable nut-to-hose connections
  • Includes 3/8" compression elbow fitting to connect to appliance
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Lead Law Compliant
Yes
Length
60 in
Material
Plastic
Material Type
Polymer

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday