0 items

Brass Craft 3/8 x 7/8 in. Polymer Compact Closet Connector

BB116DLMF

Fitting Sizes

3/8 in x 7/8 in

$6.64

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer toilet connector
  • Hand tighten wing nut for quick and easy connection
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
125 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday