30 in. Stainless Steel Flexible Water Connector
Speedi Plumb® 30 in. Stainless Steel Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in potable water distribution systems in accessible locations only
- Durable, flexible water connector requires no cutting or soldering during installation
- Braided stainless steel faucet connector
- Temperature rating: 40° F to 140° F
- Eight-sided pneumatic crimp ensures reliable nut-to-hose connection
- Internal corrosion resistance to harsh water conditions
- Brass hex nuts are plated for corrosion resistance
- Reinforced PVC inner hose is braided with stainless steel
- Pressure rating: 125 psi maximum
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Speedi Plumb®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 30 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 125 psi
- Water Supply Connector Type:
- Toilet