3/16 in. Compression 300# Brass Union
3/16 in. Compression 300# Brass Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/16 in
- Fitting Size 2:
- 3/16 in
- Fitting Sizes:
- 3/16 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure Class:
- 300#