3/4 in. Sweat x IPS Service Valve Kit
3/4 in. Sweat x IPS Service Valve Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/4 in. Sweat x IPS
- Right-sized, front-aligned handles remain accessible for future maintenance - even in recessed or cover boxes
- Includes 3/4 in. IPS x 3/4 in. sweat tankless service valve
- Nut provides full thread engagement resulting in a secure connection
- Color-coded handles takes the guess work out of water system identification
- Integrated drain valve, with a 3/4 in. male hose connection, makes appliance maintenance quick and easy; Integrated pressure-relief port, with a 3/4 in. FIP connection, reduces the number of connections required to install the appliance reducing time and cost of the installation
- Use with natural and LP (propane) gases
- Smooth brass finish w/blue/red handles
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- NPT
- End Connections:
- Sweat x NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Brass, Steel, Rubber
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 125 psi
- Product Type:
- Valve
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.55668 lb
- Width:
- 7-31/100 in