Brass Craft 3/4 in. MHT Brass Adapter

BHU2212MHX

Manufacturer Part #: HU22-12MHX

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    BHU2212MHX

    Manufacturer Part #: HU22-12MHX

DESCRIPTION

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 3/4 in. Male Hose Thread, Both Ends
  • Designed for use with residential and commercial-grade garden hose
  • Designed for use with residential and commercial-grade garden hose
  • Rough brass finish

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Commercial, Residential
Clean Bagged
No
End Connection 2
Male Hose Thread
End Connections
Male Hose Thread
Fitting Size 2
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Maximum Pressure
75 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Smart Home Enabled
No
Temperature Range
-35 to 100 Deg F
Type
Hose Union
UL Listed
No
WaterSense Labeled
No
Weight
0.13244
Width
1-3/50 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday