Brass Craft 3/4 in. OD Tube x OD Flare Brass 45 Degree Nut

B41S12

Manufacturer Part #: 41S-12

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 5/8 in

    B41S10

    Manufacturer Part #: 41S-10

  • 3/4 in

    B41S12

    Manufacturer Part #: 41S-12

  • 1/4 in

    B41S4

    Manufacturer Part #: 41S-4

  • 5/16 in

    B41S5

    Manufacturer Part #: 41S-5

  • 3/8 in

    B41S6

    Manufacturer Part #: 41S-6

  • 1/2 in

    B41S8

    Manufacturer Part #: 41S-8

DESCRIPTION

  • Brass construction
  • 3/4 in. O.D. Tube
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pullout
  • Rough brass finish
  • Not for use in potable water applications

SPECIFICATIONS

Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged
Yes
End Connections
Flare
Fitting Size 2
3/4 in
Fitting Type
Straight
Maximum Pressure
100 psi
Maximum Temperature
250
Minimum Temperature
-65
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Product Type
Nut
Smart Home Enabled
No
Temperature Range
-65 to 250 Deg F
Type
Nut
UL Listed
No
WaterSense Labeled
No
Weight
0.2026
Width
1-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday