Brass Craft 3/4 x 3/4 in. Male Sweat x Female Sweat Water Heater Connector

BWB234N

Length

Starting at $22.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper water heater connector
  • Engineered and tested for harsh water conditions
  • For use with electric or gas water heaters or softeners, use only to connect water
  • No dielectric union needed
  • Patented internal dielectric sleeve effectively isolates dissimilar metals within the waterway to prevent galvanic corrosion
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.6
End Connection 1
FIP
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Length
12 in
Maximum Pressure
125 psi
Maximum Temperature
180

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday