Brass Craft

3/4 x 3/4 x 12 in. 25-Pack Stainless Steel FIP Water Heater Connector

Part #BSWB0012N  |  Manufacturer Part #SWB00-12N

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coated stainless steel tube 3/4 in. I.D. x 12 in. length
  • 3/4 in. FIP x 3/4 in. FIP
  • Use to connect water supply to water heater
  • Use with natural and LP (propane) gases or electric water heater
  • Full flow, maximum performance with a 3/4 in. internal diameter
  • Exclusive ProCoat clear coat, provides superior corrosion resistance to deterioration from harsh chemicals, UV rays and salt
  • Integrated dielectric sleeve isolates dissimilar metals within the waterway to help protect the connector from internal corrosion; No dielectric union needed to install
  • Nut provides full thread engagement resulting in a secure connection
  • Smooth coated stainless steel finish
  • Corrugated stainless steel, delivers superior flexibility without kinking or flattening

Documents

Specifications

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125.6

End Connection 1: FIP

End Connection 2: Female Sweat

End Connections: FIP x Female Sweat

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Length: 12 in

Material: Stainless Steel

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Rigid: No

Smart Home Enabled: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.29406

Width: 3/4 in