3/4 x 60 in. Braided Stainless Washing Machine Flexible Water Connector
Speedi Plumb® 3/4 x 60 in. Braided Stainless Washing Machine Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tough inner core is reinforced to resist chlorine and chloramine leaching and deterioration
- Plated brass nuts for durability
- For use in potable water distribution systems in accessible locations only
- Made in USA
- Lead-Free
- 8-Sided pneumatic crimp ensures realible nut-to-hose connection
- Rubber washer ensures a universal fit and long lasting water-tight connection
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Speedi Plumb®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 60 in
- Maximum Temperature:
- 140
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 125 psi
- Water Supply Connector Type:
- Washing Machine