Brass Craft 3/7 x 3/7 in. MPT Straight Connector White

BWRU1212X

Fitting Sizes

3/7 in x 3/7 in

$9.06

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Male adaptor

SPECIFICATIONS

CSA Certified
CSA B125
Color Finish
White
End Connection 1
MPT
End Connection 2
MPT
Fitting Size 1
3/7 in
Fitting Size 2
3/7 in
Fitting Sizes
3/7 in x 3/7 in
Lead Law Compliant
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday