Brass Craft 3/8 in. 12 in. Supply Tube in Polished Chrome

B112KC

Manufacturer Part #: 1-12KC C

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Made of copper
  • 3/8 in. O.D. Comp
  • For use with copper pipe
  • For use in potable water distribution systems in accessible locations only
  • Cut-to-length for flexible fit and clean, professional appearance
  • Includes compression nut and sleeve
  • For faucet installations
  • Chrome finish

SPECIFICATIONS

CSA Certified
CSA B125.1
End Connection 2
Compression
End Connections
OD x Compression
Fitting Size 2
3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
40
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Product Type
Connector
Rigid
No
Smart Home Enabled
No
Temperature Range
40 to 180 Deg F
Type
Faucet Repair Part
UL Listed
No
WaterSense Labeled
No
Water Supply Connector Type
Sink
Width
17/27 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday