3/8 in. 12 in. Supply Tube

You last purchased this on
 
BrassCraft

3/8 in. 12 in. Supply Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

3/8 in. 12 in. Supply Tube

  • Fast #
  • Part #B112KCR
  • Item #38950
  • Manufacturer Part #1-12KC R
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 3/8 in. O.D. Comp
  • For use with copper pipe
  • Made of copper
  • Rough brass finish
  • Includes compression nut and sleeve
  • For faucet installations
  • Cut-to-length for flexible fit and clean, professional appearance
  • For use in potable water distribution systems in accessible locations only
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
OD Tube
End Connection 2:
Compression
End Connections:
OD Tube x Compression
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Height:
1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass, Copper
Maximum Temperature:
180
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Product Type:
Connector
Rigid:
No
Smart Home Enabled:
No
Temperature Range:
40 to 180 Deg F
Type:
Faucet Repair Part
UL Listed:
No
Water Supply Connector Type:
Sink
WaterSense Labeled:
No
Weight:
0.14175 lb
Width:
1/2 in