Brass Craft

3/8 in. 12 in. Supply Tube in Polished Chrome

Part #B112KCC  |  Manufacturer Part #1-12KC C

Color/Finish:
Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of copper
  • 3/8 in. O.D. Comp
  • For use with copper pipe
  • For use in potable water distribution systems in accessible locations only
  • Cut-to-length for flexible fit and clean, professional appearance
  • Includes compression nut and sleeve
  • For faucet installations
  • Chrome finish

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: OD

End Connection 2: Compression

End Connections: OD x Compression

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 12 in

Material: Copper

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Product Type: Connector

Rigid: No

Smart Home Enabled: No

Temperature Range: 40 to 180 Deg F

Type: Faucet Repair Part

UL Listed: No

WaterSense Labeled: No

Water Supply Connector Type: Sink

Weight: 0.14175

Width: 17/27 in