Brass Craft

3/8 in. 16 in. Supply Tube in Brushed Chrome

Part #BS116DLF  |  Manufacturer Part #S1-16DL F

Length:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Braided stainless steel toilet connector
  • For use in potable water distribution systems in accessible locations only
  • Durable, flexible water connector requires no cutting or soldering during installation
  • Eight sided pneumatic crimp ensures reliable nut-to-hose connection
  • Temperature rating: 40° F to 140° F
  • Pressure rating: 125 psi maximum

Documents

Specifications

CSA Certified: CSA B125.6

End Connection 2: Ballcock

End Connections: Compression x Ballcock

Fitting Size 2: 7/8 in

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 51

Rigid: No

Water Supply Connector Type: Toilet