3/8 in. 30 in. Supply Tube
3/8 in. 30 in. Supply Tube
Frequently Purchased Together
Product Details
- 3/8 in. O.D. Comp
- For use with copper pipe
- Made of copper
- Cut-to-length for flexible fit and clean, professional appearance
- Rough brass finish
- one-piece formed metal nosepiece with insert
- For use in potable water distribution systems in accessible locations only
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 30 in
- Material:
- Copper
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Connector
- Rigid:
- No
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 180 Deg F
- Type:
- Faucet Repair Part
- UL Listed:
- No
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No
- Weight:
- 0.27528 lb
- Width:
- 17/27 in