3/8 in. 30 in. Supply Tube in Chrome Plated

You last purchased this on
 
BrassCraft

3/8 in. 30 in. Supply Tube in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

3/8 in. 30 in. Supply Tube in Chrome Plated

  • Fast #
  • Part #B130AC
  • Item #22905
  • Manufacturer Part #1-30A C
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3/8 in. O.D. Comp
  • For use with copper pipe
  • Made of copper
  • Cut-to-length for flexible fit and clean, professional appearance
  • Chrome finish
  • one-piece formed metal nosepiece with insert
  • For use in potable water distribution systems in accessible locations only
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2005
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
30 in
Material:
Brass, Copper
Maximum Temperature:
180
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Product Type:
Connector
Rigid:
No
Smart Home Enabled:
No
Temperature Range:
40 to 180 Deg F
Type:
Faucet Repair Part
UL Listed:
No
Water Supply Connector Type:
Sink
WaterSense Labeled:
No
Weight:
0.27528 lb
Width:
1/2 in