3/8 in. 60 in. Supply Tube in Stainless Steel
3/8 in. 60 in. Supply Tube in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in potable water distribution systems in accessible locations only
- Durable, flexible water connector requires no cutting or soldering during installation
- Compression elbow
- Reinforced PVC inner hose is braided with stainless steel
Documents
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 60 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 51
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Rigid:
- No
- Water Supply Connector Type:
- Dishwasher