3/8 in. 72 in. Supply Tube in Polished Chrome

You last purchased this on
 
BrassCraft

3/8 in. 72 in. Supply Tube in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

3/8 in. 72 in. Supply Tube in Polished Chrome

  • Fast #
  • Part #B172C
  • Item #70931
  • Manufacturer Part #1-72 C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3/8 in. O.D. Comp
  • For use with copper pipe
  • Made of copper
  • Use to cover copper piping
  • Chrome finish
  • Cut-to-length for flexible fit and clean, professional appearance
  • For use in potable water distribution systems in accessible locations only
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CSA Certified:
CSA 6853-01
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
72 in
Material:
Copper
Maximum Temperature:
140
Pressure - Maximum:
125 psi
Rigid:
No
Smart Home Enabled:
No
Type:
Slip Tube
UL Listed:
No
Water Supply Connector Type:
Sink
WaterSense Labeled:
No
Weight:
0.64 lb
Width:
72 in