Brass Craft

3/8 in. Female Flared x OD Tube Brass Compression Union Adapter

Part #B46266X  |  Manufacturer Part #462-6-6X

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 3/8 in. Female Flare, Fine Thread x 3/8 in. O.D. Tube
  • Used to convert the flare outlet of a water stop to a compression connection
  • Designed for use in potable water applications as well as with fuel, oil, liquefied petroleum (LP) and natural gas
  • Female flare connection does not require a washer to seal. A washer may be used to reducetorque required to seal connection
  • Designed for use with aluminum, copper, and plastic tubing. Not intended for use with steel tubing
  • Rough brass finish

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]

End Connection 1: Compression

End Connection 2: Flare

End Connections: Compression x Flare

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -65

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Global

Product Type: Compression Fitting

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Flare Compression Adapter

UL Listed: No

WaterSense Labeled: No

Weight: 0.05155

Width: 31/50 in