Brass Craft 3/8 in. OD Polyethylene Lavatory Supply Tube

BP1A

Length

Starting at $2.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cut-to-length for flexible fit
  • Faucet riser
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME A112.18.1-2005, ASME A112.18.6
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B125.1
End Connection 1
OD Tube
End Connection 2
OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Lead Law Compliant
Yes
Length
30 in
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
125 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday