3/8 in. OD Tube x FIP Brass Adapter

You last purchased this on
 
BrassCraft

3/8 in. OD Tube x FIP Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

3/8 in. OD Tube x FIP Brass Adapter

  • Fast #
  • Part #B6666X
  • Item #3869397
  • Manufacturer Part #66-6-6X
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • 3/8 in. O.D. Tube x 3/8 in. FIP
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • One-piece brass body provides strength, durability and longer-lasting performance
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough brass finish
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
Application:
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
FIPS
End Connections:
Compression x FIPS
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-65
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Product Type:
Compression Fitting
Smart Home Enabled:
No
Temperature Range:
-65 to 250 Deg F
Type:
Compression Connector
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.06128 lb
Width:
3/4 in