Brass Craft

3/8 x 12 in. Compression Stainless Steel Connector

Part #BPLS112DWF  |  Manufacturer Part #PLS1-12DW F

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 3/8 in. Comp
  • Compatible with dishwasher 3/8 in. connection
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • 12 in. length
  • Backed by Brasscraft Manufacturing Company
  • Attractive chrome and silver finish

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125.6

End Connection 1: Compression

End Connection 2: Female Compression

End Connections: Compression x Female Compression

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 12 in

Material: Stainless Steel

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61-9]

Product Type: Connector

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.17637

Width: 71/100 in